Buy more than* S$200* and get FREE SHIPPING
Due to the new coronavirus, there has been a surge in demand for safety protective equipment such as masks and protective clothing and therefore, production is not meeting the demand currently.
Some of our products are out of stock and it is difficult to accept orders.
We apologise for the inconvenience caused to you.
We sincerely ask for your kind understanding.

Hydraulic hose K-70-12 (with both ends bracket 05Tasu adapter)

Dimensions L (mm)
70
Maximum Working Pressure (MPa)
7.0
Minimum Bending Radius (mm)
125
Dimensions C (mm)
11.5
Name
12
Hose Inside-Diameter (phi mm)
12.7
Dimensions I (mm)
33
Screw T
G1/2
Total Length l (mm)
1500
Minimum Burst Pressure (MPa)
34.5
Reinforcing Layer
1W
Maximum Dynamic Pressure (MPa)
10.3
Fluid Temperature Range (Degree c)
-40-+100
Available Atmosphere Temperature (degree c)
-40-+70
Hose Outer Diameter (mm)
20.7
Dimension HEX(mm)
27
Screw Inner Caliber (mm)
10.0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-70-12-1500 05+05 15+15 33345182 89.99 SGD
Shipped after 2020-02-28
ADD TO CART

Related Products