Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

SR-13 adapter (NPT)

Caution
* Since the adapter is a joint that connects the main unit and the hose fittings to the last, always screw the type of screw (JIS, PF, PT, millimeter screw, unified, NPT etc.) and the seat surface (male seat, measuring seat, packing seat, O ring, etc.) Please. Please attach the seal material to the PT male thread side before screwing. If you tighten the adapter indefinitely, it will be damaged. Please specify tightening torque according to operating pressure and conditions.
...see all>
Product Options
ADD TO CART
Screw Diameter T2 Dimensions L (mm) Nominal Diameter Dimensions A (mm) Dimension D (phi mm) Dimensions B (mm) Dimension HEX(mm) Screw Diameter T1 Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter T2 Dimensions L (mm) Nominal Diameter Dimensions A (mm) Dimension D (phi mm) Dimensions B (mm) Dimension HEX(mm) Screw Diameter T1 Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/2 48.0 12 18 10.0 20.0 27 NPT1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SR-13NPT-12-SS 34683381 14.99 SGD
Shipped after 2019-07-22
G3/4 53.5 19 20 16.0 21.5 36 NPT3/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SR-13NPT-19-SS 34683397 28.99 SGD
Shipped after 2019-07-22
G1 56.5 25 22 21.5 22.5 41 NPT1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SR-13NPT-25-SS 34683406 48.99 SGD
Shipped after 2019-07-22
G1/4 37.0 6 13 5.5 16.0 19 NPT1/4   1pc 1 SR-13NPT-6-SS 34683363 9.79 SGD
In stock
G3/8 40.5 9 15 7.0 17.5 22 NPT3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SR-13NPT-9-SS 34683372 11.99 SGD
Shipped after 2019-07-22
ADD TO CART