Buy more than* S$200* and get FREE SHIPPING

Convex Q con Stainless

TRUSCO Part Number
352-8146
Weight (g)
404
Tape Width (mm)
25
Tape Length (m)
7.5
Horizontal Maintenance (m)
2.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 SS25-75H 37068771 -
Discontinued
[x]
ADD TO CART

Related Products