Buy more than* S$200* and get FREE SHIPPING

Terra pin bush

5.00 (1)
Operating Temperature Range (deg C)
-5-60
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Vacuum Pressure (kPa)
-100
Connection Screw Type
RXM
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Connection Thread Double-sided Width (H)(mm) TRUSCO Part Number Weight (g) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Connection Thread Double-sided Width (H)(mm) TRUSCO Part Number Weight (g) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 1/8XM5X0.8 10 318-8302 6.4 9 1bag(10pc) 1 01M5-B 36985365 13.99 SGD
Shipped after 2019-02-25
16 1/4XM5X0.8 14 327-2672 16.2 10 1bag(10pc) 1 02M5-B 36985383 21.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To convert M5 mounting screw to R1 / 8
5
From Japan
On 2015-06-06 21:28:50
I bought it because it was necessary to convert the half union for air of the M5 mounting screw to R1 / 8. Although I used it for about 3 months, there is no air leak and so there is no problem at all. I will buy the same product again if necessary.
This review is about item#36985365.

Related Products