Buy more than* S$200* and get FREE SHIPPING

Electromagnetic brake single phase motor 80 mm (pinion shaft)

Number of Gears
9, 9
Weight (kg)
2.1, 2.1
Output (W)
25, 25
Module
0.5, 0.5
Number of Poles
4, 4
Dimension T (mm)
4, 4
Dimensions H1 (mm)
55, 55
Dimensions H2(mm)
78, 78
Brake Input (W)
6, 6
Brake Static Friction Torque (N m)
0.1, 0.1
...see all>
Product Options
ADD TO CART
Dimension W (mm) Rated Time (minutes) Dimensions W1(mm) Dimensions W2(mm) Cycle(Hz) Dimensions L (mm) Starting Current (A) Dimension H (mm) Rated Input (W) Voltage (V) Dimensions D (mm) Rated Torque (N m)(50/60Hz) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Rated Time (minutes) Dimensions W1(mm) Dimensions W2(mm) Cycle(Hz) Dimensions L (mm) Starting Current (A) Dimension H (mm) Rated Input (W) Voltage (V) Dimensions D (mm) Rated Torque (N m)(50/60Hz) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19, 19 30/30/30/30, 30/30/30/30 48, 48 19, 19 50/60/50/60, 50/60/50/60 48, 48 0.46/0.45/0.48/0.47, 0.46/0.45/0.48/0.47 29, 29 56/57/59/60, 56/57/59/60 220/220/230/230, 220/220/230/230 29, 29 0.19/0.15, 0.19/0.15 0.26/0.26/0.27/0.26, 0.26/0.26/0.27/0.26 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GB4GG 39175674 229.99 SGD
Shipped after 2019-04-11
21, 21 30/30, 30/30 48, 48 21, 21 60/60, 60/60 48, 48 1.1/1.2, 1.1/1.2 31, 31 54/57, 54/57 110/115, 110/115 31, 31 0.15(60Hz), 0.15(60Hz) 0.5/0.5, 0.5/0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GB4DG 39175665 219.99 SGD
Shipped after 2019-04-11
21, 21 30/30, 30/30 58, 58 21, 21 50/60, 50/60 58, 58 1.1/1.1, 1.1/1.1 31, 31 55/57, 55/57 100/100, 100/100 31, 31 0.18/0.15, 0.18/0.15 0.56/0.57, 0.56/0.57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GB4LG 39175683 219.99 SGD
Shipped after 2019-04-11
21, 21 30/30, 30/30 48, 48 21, 21 50/60, 50/60 48, 48 0.44/0.45, 0.44/0.45 31, 31 55/64, 55/64 200/200, 200/200 31, 31 0.19/0.15, 0.19/0.15 0.28/0.33, 0.28/0.33 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8RX25GB4YG 39175692 229.99 SGD
Shipped after 2019-04-11
ADD TO CART

Related Products