Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cycle(Hz) Power Factor Blower Waste Heat Capacity (m3/min) Operating Noise (dB) Blower Output (W) Operating Current (50 / 60 Hz) (A) (A) Start-up Current (50 / 60 Hz) Swing Installation Area (m2) Driving Range (Room Temperature ℃) (Humidity %) Power Consumption (W) (50/60 Hz) Power (V) Cooling Performance(50/60Hz)(kW) Blower Cold Wind Capacity (m3/min) Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Power Cord (m) TRUSCO Part Number Body Weight (kg) Compressor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Power Factor Blower Waste Heat Capacity (m3/min) Operating Noise (dB) Blower Output (W) Operating Current (50 / 60 Hz) (A) (A) Start-up Current (50 / 60 Hz) Swing Installation Area (m2) Driving Range (Room Temperature ℃) (Humidity %) Power Consumption (W) (50/60 Hz) Power (V) Cooling Performance(50/60Hz)(kW) Blower Cold Wind Capacity (m3/min) Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Power Cord (m) TRUSCO Part Number Body Weight (kg) Compressor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60, 50/60 50 / 60Hz: 90/97% 10/11.5, 10/11.5 Maximum 67 (60Hz) 200, 200 7.3/8.7, 7.3/8.7 25.6/23.6, 25.6/23.6 There 0.17, 0.17 25 degC (50%) over 45 degC (40%) 660/840, 660/840 Single-phase 100 2.2/2.5, 2.2/2.5 (Strength): 5.9 / 6.9, (weak): 5.7 / 6.3 Floor type 390x430x860, 390x430x860 Floor-standing cold air 1-neck 2.0, 2.0 394-0365 40, 40 All sealed rotary, output 0.5kw 1PC 1 SS-25DG-1 40265303 -
Discontinued
[x]
50/60 - 10/11.5 - 200 7.3/8.7 25.6/23.6 - 0.17 - 700/870 - 2.2/2.5 - - 390x430x860 - 2.0 - 40 - 1pc 1 SS-25DH-1 22157004 1,389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bagging operation after crop harvesting etc.
5
From Japan
On 2017-08-15 00:34:31
It does not take up space and it is close to the electric fan, but the cold wind sweats on the back! · · · In hot summer it is easy to work.
This review is about item#22157004.