Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Blower Cold Wind Capacity (m3/min) Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number Power Cord (m) Body Weight (kg) Compressor Blower Waste Heat Capacity (m3/min) Cycle(Hz) Power Factor Blower Output (W) Operating Noise (dB) Operating Current (50 / 60 Hz) (A) (A) Start-up Current (50 / 60 Hz) Swing Installation Area (m2) Driving Range (Room Temperature ℃) (Humidity %) Drain Tank Capacity (L) Power (V) Power Consumption (W) (50/60 Hz) Type Cooling Performance(50/60Hz)(kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blower Cold Wind Capacity (m3/min) Type External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number Power Cord (m) Body Weight (kg) Compressor Blower Waste Heat Capacity (m3/min) Cycle(Hz) Power Factor Blower Output (W) Operating Noise (dB) Operating Current (50 / 60 Hz) (A) (A) Start-up Current (50 / 60 Hz) Swing Installation Area (m2) Driving Range (Room Temperature ℃) (Humidity %) Drain Tank Capacity (L) Power (V) Power Consumption (W) (50/60 Hz) Type Cooling Performance(50/60Hz)(kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Strength): 5.9 / 6.9, (weak): 5.7 / 6.3 Floor-standing cold air 1-neck 390x430x860, 390x430x860 394-0381 -, - 40, 40 All sealed rotary, output 0.5kw 10/11.5, 10/11.5 50/60, 50/60 50 / 60Hz: 71/80% 200, 200 Maximum 67 (60Hz) 2.8/3.1, 2.8/3.1 10.5/9.7, 10.5/9.7 None 0.17, 0.17 25 degC 50% over 45 degC 40% 5, 5 Three-phase 200 690/860, 690/860 Floor type 2.2/2.5, 2.2/2.5 1PC 1 SS-25EG-3 40265294 -
Discontinued
[x]
(Strength): 5.9 / 6.9, (weak): 5.7 / 6.3 Floor-standing cold air 1-neck 390x430x860, 390x430x860 390-6566 2.0, 2.0 40, 40 All sealed rotary, output 0.5kw 10/11.5, 10/11.5 50/60, 50/60 50 / 60Hz: 90/97% 200, 200 Maximum 67 (60Hz) 7.3/8.7, 7.3/8.7 25.6/23.6, 25.6/23.6 None 0.17, 0.17 25 degC 50% over 45 degC 40% 5, 5 Single-phase 100 660/840, 660/840 Floor type 2.2/2.5, 2.2/2.5 1PC 1 SS-25EG-1 36721456 -
Discontinued
[x]
- - 390x430x860 - - 40 - 10/11.5 50/60 - 200 - 3.0/3.1 10.5/9.7 - 0.17 - 5 - 690/860 - 2.2/2.5 1pc 1 SS-25EH-3 22157345 -
Discontinued
[x]
- - 390x430x860 - 2.0 40 - 10/11.5 50/60 - 200 - 8.0/8.8 36.5/34.5 - 0.17 - 5 - 700/870 - 2.2/2.5 1pc 1 SS-25EH-1 22157336 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Room cooling assistance
4
From Japan
On 2018-07-12 15:10:43
The air volume is sufficient and the sound is relatively quiet. The tank for water has only 5 liters, but it will not be full even if it is used for one week. I think that it is a good product.
This review is about item#22157336.
Air conditioning during sorting operation
5
From Japan
On 2017-09-20 16:07:11
I am satisfied with good shopping, I am useful because it is cool enough for a small price.
This review is about item#22157336.
factory
5
From Japan
On 2017-08-25 09:05:51
This year it was especially hot, so the price is reasonable and it is a good item that you can move easily without having to take so much space as you expected.
This review is about item#22157336.
Lathe working
5
From Japan
On 2017-08-21 16:59:00
I am using it when working with a lathe. It did not take up places, there was power, so it was the best during this hot weather.
This review is about item#22157336.
A place difficult to reach the air conditioner at the factory
4
From Japan
On 2013-08-16 13:16:48
The rise is quick, the flow rate of the wind is sufficient. The sound was not big, it was a satisfactory level. Because the neck part turns lightly, I want improvement in this area (Orientation may change by the momentum of the wind.) In that case, you can change the orientation of the machine)
This review is about item#36721456.