|
Resin bearing DO (outer ring R type) TYPE 4
[x]close
|
Resin bearing DO (outer ring R type) TYPE 4
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Dimensions L (mm)
- 11+/-0.5
- Dimension d (mm)
- -
- Dimensions D (mm)
- 26(0/-0.2)
- Screw Dimensions
- M6x1.00
- Dimensions C (mm)
- 2+/-0.4
- Dimension W (mm)
- 7(0/-0.2)
- Dimensions d1 (mm)
- -
- Dimensions W1(mm)
- -
- Dimensions W2(mm)
- -
- Allowable Load (kgf)
- 20
- Allowable Load (N)
- 196
- Normal d2 x Theta (mm x degree)
- -
- Caution
- Dimensions D, etc. Dimension charts show the radius as the diameter, not the radius.
- Restriction
- %s
-
*[No return] - You cannot return this product. For details, see FAQ.
|
Customers Who Viewed This Item Also Viewed
Related Products