Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

HP anchor (small box)

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Boring Length (mm) Overall Length L (mm) Outside Diameter D (phi mm) Maximum Tensile Load kn (kgf) Deformed Bar Bolt Type Capacity (cm3) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boring Length (mm) Overall Length L (mm) Outside Diameter D (phi mm) Maximum Tensile Load kn (kgf) Deformed Bar Bolt Type Capacity (cm3) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 120 12 71(7240) D13 M12/W1/2 9 1box(25pc) 1 HP-12 41877385 57.99 SGD
In stock
130 150 15 122(12400) D16 M16/W5/8 18 1box(25pc) 1 HP-16 41877394 96.99 SGD
In stock
90 110 10.5 47(4790) D10 M10/W3/8 6 1box(25pc) 1 HP-10 41877376 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Concrete anchor
5
From Japan
On 2017-11-20 22:57:54
I am satisfied with the strength at the completion of construction Workability is good because both the screw (M10) and the borehole of the atypical reinforcement (D10) are M12
This review is about item#41877376.
Fastening of temporary material
5
From Japan
On 2017-08-18 14:56:29
It was easy to use and it was very easy. I want to use it in the future.
This review is about item#41877385.
Steel base
4
From Japan
On 2016-11-15 21:45:13
I think the construction time can be shortened because the coagulation time is short, so I think that it is very good
This review is about item#41877394.
Equipment installation
5
From Japan
On 2016-04-16 19:23:05
Available and inexpensive to satisfy
This review is about item#41877385.

Related Products