Buy more than* S$200* and get FREE SHIPPING

P-type speed nuts (stainless steel) (small box)

Dimension d (mm)
3.8
Nominal Designation
4
Dimension t (mm)
0.4
Dimensions B (mm)
6
Dimensions C (mm)
8
Dimension D1 (mm)
16
Dimension D2 (mm)
9
Dimension h (mm)
1.5
Dimensions S1 (mm)
4.1
Dimensions S2 (mm)
3.6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(500pc) 1 PSN-4 41963756 -
Discontinued
[x]
ADD TO CART