Buy more than* S$200* and get FREE SHIPPING

Unit fitting 13 (1/2) Z708

5.00 (1)
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
1pc 1 Z708 44533727 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water piping, when connected.
5
From Japan
On 2017-09-03 21:21:47
I saw the accessory screw protruding out from the photo, but it was a flat screw. The center of the metal fitting is a hexagonal shaft and can be fastened tightly. So, a hexagonal shaft wrench is required. Also you can use hot water when asked. However, it is condition to use at 80 ℃ or less. I think that the goods are as good as the other makers as well as good.