Buy more than* S$200* and get FREE SHIPPING

Panel clamp

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
69
Dimensions B (mm)
49
Dimensions A (mm)
63
Dimensions L (mm)
222
Type
9AC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 T251EL4(9AC) 47323832 34.99 SGD
Shipped after 2018-11-21
ADD TO CART