Buy more than* S$200* and get FREE SHIPPING

Rainproof type clip light long arm E26

Width (mm)
(In addition clip) 40
Color
Gunmetal
Power Consumption (W)
150 to
Connector
E26, E26
Cord Length (m)
1.8, 1.8
Main Part Dimension (mm)
phi80x107, Phi80x107
Body Weight (g)
560, 560
Arm Length (mm)
260 (at the time of the longest)
Bulbs
Outdoor Refuranpu 100 / 150W, outdoor beam bulb 150W
Number of Lights
1, 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CWX15051GM 68559014 -
Discontinued
[x]
ADD TO CART

Related Products