Buy more than* S$200* and get FREE SHIPPING

One Touch Slim hose

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstanding Pressure (MPa)
0.7
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9x13
...see all>
Product Options
ADD TO CART
Hose Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 510 1roll 1 PH03009FJ005HS 75249142 19.99 SGD
In stock
10 922 1roll 1 PH03009FJ010HS 75249151 29.99 SGD
In stock
20 1805 1roll 1 PH03009FJ020HS 75249167 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used instead of saucy hose.
4
From Japan
On 2018-08-23 20:33:16
Soker hose is hard to bend freely, but since this slim hose can be placed while bending freely, it is used as a substitute for Soker hose by opening a hole by herself. Some plants do not want the leaves to get wet, so in that case open the hole downwards, if you want the water to fly far, open the hole sideways or use it while opening it upwards . Since various plants are planted, I feel that this is more convenient as it can be customized as needed.
This review is about item#75249167.
From car wash to horticulture for versatile use
5
From Japan
On 2016-10-10 20:44:28
It does not drop water pressure too much, but ordinary hose is heavy ... It is perfect for the needs. There is no improvement factor. I think that it is the highest peak hose. It is also popular among women.
This review is about item#75249167.
Daily cleaning
5
From Japan
On 2016-03-16 17:10:59
I purchased the hose with a cold weather specification. The hose is so soft that it is very easy to use and everyday cleaning has become very easy. I thought that I should buy it sooner.
This review is about item#75249151.

Related Products