Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

4C-0.4 core

5.00 (1)
Overall Length (mm)
67
Weight (g)
1.0
Maximum Diameter (phi mm)
2.4
Ball Tip Diameter(mm)
0.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R4C4-BK 76117754 1.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Standing on the work clothes of sleeve pocket
5
From Japan
On 2018-07-16 01:01:25
It is slender and easy to use. Two types of ballpoint pen and pencil pen are necessary and sufficient. I want a little more sense of change to switch.
This review is about item#76117754.

Related Products