Buy more than* S$200* and get FREE SHIPPING

CD / DVD paper case

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Storable Sheet Number
1
Body Dimensions (Width x Depth x Height) (mm)
126x0.5x126
Weight (g)
3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(100sheet) 1 CCD-FT100 75905907 -
Discontinued
[x]
1pc(50sheet) 1 CCD-FT50 75905891 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When giving a burned DVD to people
4
From Japan
On 2016-11-28 01:00:31
When purchasing a type of DVD or CD that can not write letters on the board, this paper case is convenient as you can write the necessary items in the case and pass it. Perhaps there is no worry that the main body will be scratched if the paper is thicker a little more.
This review is about item#75905907.

Related Products