Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Pre Caliper

3.00 (2)
Material
Stainless steel
Measuring Range (mm)
0-100
Dimensions A (mm)
155
Dimensions D (mm)
24
Dimensions B (mm)
49
Dimensions C (mm)
12
Minimum Scale (mm)
0.1
Purpose
Coarse material, dimension measurement, such as wood, inner and outer, in step measurement., Coarse material, dimension measurement, such as wood, inner and outer, in step measurement.
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
1pc(s) 1 PVC-10 86919892 16.99 SGD
Shipped after 2019-07-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Measurement
4
From Japan
On 2016-11-17 05:13:21
Enter into your pocket and it is convenient when measuring a bit. It is inconveniently inconvenient that it can not be fixed
This review is about item#86919892.
Simple measurement
2
From Japan
On 2016-08-08 21:15:50
Although there was a description with Japanese made in the package, it seems that the product is pulled out when I take the product in hand, I am scared of cutting hands with Bali or a frog. Very sharp. I can not finish it. There is also no gap between the outer diameter measuring part and the 0 point even at the 0 point position. (Influence of a frog) If polishing is done to correct it, the other measuring section goes crazy. It is not time to calibrate.
This review is about item#86919892.

Related Products