Buy more than* S$200* and get FREE SHIPPING

L type Test Pin

4.00 (1)
Compatible Models
KT-2011/2009/2021,KU-2608/2600/2602/1188,SK-6161/6163/4033/4035/7682/7720/7722/7718/7615/7625/7640/7810,KF-32/20
Maximum Current (A)
1
Pin Diameter (mm)
0.9
Pin Length (mm)
15
Maximum Voltage (V)
1000
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
1pc(s) 1 769 76097113 15.99 SGD
Shipped after 2019-04-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of spare rechargeable battery
4
From Japan
On 2015-07-27 09:16:58
Purchase to measure the voltage of the reserve accumulator in a narrow place. It is good if the L type pin to be measured is too thin and there is thickness for general measurement.
This review is about item#76097113.

Related Products