Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Overall Length (mm) Weight (g) Overall Width (mm) Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Overall Length (mm) Weight (g) Overall Width (mm) Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60 22 phi10 phi0.1-2 1pc 1 P-1 86929604 19.99 SGD
Shipped after 2019-12-09
- 88 34 phi10 phi0.1-3.2 1pc 1 P-2 86929613 24.99 SGD
Shipped after 2019-12-09
15 98 42 15 phi0.1-3.2 1pc 1 P-3 86929622 25.99 SGD
Shipped after 2019-12-09
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Precision machining etc.
4
From Japan
On 2018-11-11 04:24:36
I attach it to the tip of the rechargeable drill and work it, but since it holds the blade of the drill and the catch, it is very easy to work and will be saved.
This review is about item#86929604.
Solder removal of hole holes in the board
5
From Japan
On 2018-10-27 16:32:10
It is used when soldering once to the board and using a 0.8 to 0.9 mm drill when it can not be absorbed by the suction machine. Previously I was turning the drill as it was, but I fixed it to pin vise, so I can work steadily quickly, and it also prevents the drill from turning, so it is very handy.
This review is about item#86929604.
Drilling with handicraft
5
From Japan
On 2018-07-07 15:59:50
I use it for drilling accessories of resin. You can precisely drill holes in delicate materials. The hand thickness is very good and easy to control.
This review is about item#86929622.
Wood carving
5
From Japan
On 2016-07-05 22:20:32
Currently, he has wood carving (netsuke). This pin vise is processed and attached to a round bar, chucked by a self-made knife (drill and ejector pin processing), and used as a sculpture sword. It is handy for detailed work and is useful.
This review is about item#86929604.

Related Products