Rubber pipe 34 diameter bayonet caster freely car 75 diameter rubber wheels
[x]close
Rubber pipe 34 diameter bayonet caster freely car 75 diameter rubber wheels
(1)
Feature
* Products that meet your criteria are shown in
table below.
Weight (g) 460
Wheel Width (mm) 25
Subtense(mm) 21
Attachment Height H (mm) A=97,B=100
Shaft Length L (mm) 60
Allowable Load (kgf) 61.2
Eccentricity E (mm) 28
Allowable Load (daN) 60
Turning Radius R (mm) 66
Pipe Diameter d (Φmm) 34
Wheel Diameter D (phi mm) 75
Caution This product is manufactured in Japanese standards. Please check the specification before you order.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
As a replacement caster for factory instruments
From Japan
On 2015-06-05 21:35:39
Barcode stickers are affixed to each item purchased and it takes time and effort to peel off. At the very least, please switch to a sticker of a material that will peel off beautifully easily.
Related Products
Top