Buy more than* S$200* and get FREE SHIPPING

Stainless simple snatch hook type bearing input

Weight (g)
520
Overall Length A (mm)
180
Working Load (kg)
250
Width B (mm)
58
Dimension F (mm)
16
Dimensions D (mm)
60
Dimensions E (mm)
10
Wheel Diameter (mm)
50
Dimension G(mm)
9
Thickness C (mm)
35
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Simple snatch Please use always the closed state of the side plate.
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
1pc 1 SS50B-S 88489667 329.90 SGD
Shipped after 2019-05-30
ADD TO CART

Related Products