Buy more than* S$200* and get FREE SHIPPING

Stainless simple yelling shackle type bearing

Thickness C (mm)
35
Dimension G(mm)
9
Wheel Diameter (mm)
50
Dimensions E (mm)
22
Dimensions D (mm)
62
Dimension F (mm)
10
Width B (mm)
58
Working Load (kg)
250
Overall Length A (mm)
135
Weight (g)
450
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SY50-S 88489676 219.99 SGD
Shipped after 2019-01-29
ADD TO CART

Related Products