Buy more than* S$200* and get FREE SHIPPING

Commercial temperature cold warehouse MOCA (1-stage type)

Weight (kg)
5
Power Consumption (W)
100
Dimensions (Width W x Depth D x Height H) (mm)
310x360x250
Inside Dimension (mm)
230x190x150
Capacity (L)
8
TKG Part
4-0668-0201
TKG Part Number (2015)
5-0684-0201
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CHC8F 88834471 469.90 SGD
In stock
ADD TO CART