Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays, we will close 2018/12/29~2019/1/3 JST.
This may cause delays with our responses. Thank you for your understanding.

Stainless bevel gear speed ratio 1: 4

Caution
This product is sold as single units.  The speed ratio of 1: If you are using at the 4, you'll need to purchase a separate compatible products.
Pressure Angle (Degree)
20
Material
SUS303(JIS G 4303)
...see all>
Product Options
ADD TO CART
Boss Length BL (mm) Overall Length L (mm) Assembly Distance A (mm) Outside Diameter D (phi mm) Tip Distance F (mm) Weight (kg) Hole Length S (mm) Number of Gears Allowable torque T (N m) Shape Pitch Circle Diameter P.C.D. (mm) Face Width (W)(mm) Module (m) Boss Diameter B (mm) Hole Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Boss Length BL (mm) Overall Length L (mm) Assembly Distance A (mm) Outside Diameter D (phi mm) Tip Distance F (mm) Weight (kg) Hole Length S (mm) Number of Gears Allowable torque T (N m) Shape Pitch Circle Diameter P.C.D. (mm) Face Width (W)(mm) Module (m) Boss Diameter B (mm) Hole Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.9 16.25 38.31 16.9 8.6 0.02 16 15 0.635 B2 15 8 1 12 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUD1015 89998946 41.99 SGD
Shipped after 2018-12-25
10 17.69 22.53 60.5 16 0.21 15 60 40.15 B3 60 8 1 42 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUD1060 89998955 99.99 SGD
Shipped after 2018-12-26
10.5 22.97 56.06 25.4 11.4 0.1 22 15 2.14 B2 22.5 12 1.5 18 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUD1515 89998964 49.99 SGD
Shipped after 2018-12-25
14 26.88 36.56 121 23.5 2 22 60 32.11 B3 120 16 2 80 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUD2060 89998991 229.99 SGD
Shipped after 2018-12-26
13.1 29.69 73.81 33.9 14.3 0.26 28 15 5.08 B2 30 16 2 24 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUD2015 89998982 57.99 SGD
Shipped after 2018-12-26
12 22.03 29.29 90.7 19.5 1.1 18 60 13.5 B3 90 12 1.5 64 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUD1560 89998973 159.99 SGD
Shipped after 2018-12-26
ADD TO CART

Related Products