Buy more than* S$200* and get FREE SHIPPING

King file Super Which one GX series

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Intervals (mm)
80
Ecomark Certification Number
04112071
Height (mm)
307
Width (mm)
243
...see all>
Product Options
ADD TO CART
Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 30 46 1copy 1 1473GX 00313145 11.99 SGD
In stock
500 50 66 1copy 1 1475GX 00313172 10.99 SGD
In stock
500 50 66 1copy 1 1475GX 00313188 14.99 SGD
In stock
300 30 46 1copy 1 1473GX 00313154 11.99 SGD
In stock
800 80 96 1copy 1 1478GX 00313197 13.99 SGD
In stock
800 80 96 1copy 1 1478GX 00313206 16.99 SGD
In stock
300 30 46 1copy 1 1473GX 00313136 11.99 SGD
In stock
500 50 66 1copy 1 1475GX 00313163 12.99 SGD
In stock
800 80 96 1copy 1 1478GX 00313215 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Normal use
5
From Japan
On 2018-02-16 14:33:36
Although it is inexpensive, it can be used without complaint. It is good to be able to open up.
This review is about item#313163.
Filing work materials
5
From Japan
On 2017-08-30 23:24:58
We filed documents of work conveniently and organized it.
This review is about item#313188.
Used for manual organization
5
From Japan
On 2017-08-15 19:34:34
On a regular basis, it is easy to put in and out documents, such as manuals, and to organize additional items.
This review is about item#313163.

Related Products