Buy more than* S$200* and get FREE SHIPPING

Mecha light Giza Tsukeana autumn triangular Ho

4.14 (7)
Overall Length (mm)
1480
Handle Length (mm)
1350
Head Diameter (Length x Width)(mm)
230x125
Purpose
Sharpener grass, causing soil, trench digging, the earthing up.
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
1pc 1 833 00763263 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Field weeding work and others
5
From Japan
On 2019-03-29 10:17:52
It was a product that was not sold at home centers with good giza. It's easy to get rid of weeds at once, and the working efficiency will increase.
This review is about item#763263.
weeding
3
From Japan
On 2018-12-25 09:19:51
I bought it because I hurt my back. Although it was Mega light, it hurt on the waist. When the waist heals, it seems to be useful for many applications, but when you hurt your back you will have a heavy burden on the waist. If there is no problem on the waist, it seems to be able to plow a few gaps and use a lot.
This review is about item#763263.
Mowing in the field
4
From Japan
On 2018-09-07 21:03:48
It is light and easy to use, but the part that will become the base of the triangular ho is also useful as a mowing cutter on both sides if it is a jagged edge as it is in the current rake shape.
This review is about item#763263.
Weeding between narrow buildings between buildings
2
From Japan
On 2018-07-17 16:57:10
The handle is longer than I thought, and it got overwhelmed. Sharpness was very good.
This review is about item#763263.
Gardening, grass breeding
5
From Japan
On 2018-05-16 10:21:57
It is short so my fly is too long but I use it with a little lower side. It was very convenient to bring down the earth and sand of a narrow groove.
This review is about item#763263.
weeding
5
From Japan
On 2017-10-17 21:43:09
Very light, initially doubtful about durability, but it will withstand rough work contrary to expectation. He grabs the grass and roots and troublesome grass such as kudzu and yakarugarashi are torn and cut and it is doing great success. The shape is considered very well, and it can be used variously. You can also do field uniforms, dig rocks and roots of trees.
This review is about item#763263.
Very functional!
5
From Japan
On 2016-06-18 16:01:08
It is well thought out and there are plenty of uses. Moreover, it is very light, so I am not tired.
This review is about item#00763263.