Buy more than* S$200* and get FREE SHIPPING

Nagara grass shaved half a month Giza blade

4.00 (4)
Overall Length (mm)
1265
Blade Width (mm)
150
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
1pc 1 35014 01036184 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2018-09-27 10:16:54
The length of the handle, I like it in particular. The Giza blade is very helpful to pull out weeds from the root. Although it is light and easy to handle, it is somewhat difficult for the grass pulled into the blade to get entangled.
This review is about item#1036184.
weeding
5
From Japan
On 2018-08-18 17:35:39
Even older seniors who have sore legs and are difficult to take grasses can also weed weighed if they are used.
This review is about item#1036184.
weeding
4
From Japan
On 2014-07-30 16:48:03
It is comfortable because it can work standing up to a light and fine place. It is regrettable that the point just clogs immediately.
This review is about item#01036184.
Weeding of fields
3
From Japan
On 2014-06-19 11:00:15
It's light and easy to work, but you can not take grass that has a solid rooted roof firmly. If you do it again many times, the Giza teeth clogs the leaves garbage and gets rid of that garbage, so it takes extra time and labor, the easy place to grow was born at the soft soil But if the grass is not rooted yet Is it alright.
This review is about item#01036184.