Buy more than* S$200* and get FREE SHIPPING

Switching power supply OEJ series

Withstand Voltage (V)
AC500, AC500, AC500
Operating Ambient Temperature (deg C)
-20-71, -20-71, -20-71
Capacity (W)
1.5, 1.5, 1.5
Outside Dimension (Width W x Length L x Height H) (mm)
19.5x32x8, 19.5x32x8, 19.5x32x8
Weight (g)
5, 5, 5
...see all>
Product Options
ADD TO CART
Input Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5-16, 4.5-16, 4.5-16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-05SC-05-12 01118897 -
Discontinued
[x]
8-32, 8-32, 8-32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-12SC-12-24 01118924 -
Discontinued
[x]
4.5-16, 4.5-16, 4.5-16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-22WC-05-12 01118958 -
Discontinued
[x]
8-32, 8-32, 8-32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-05SC-12-24 01118906 -
Discontinued
[x]
4.5-16, 4.5-16, 4.5-16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-12SC-05-12 01118915 -
Discontinued
[x]
8-32, 8-32, 8-32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-22WC-12-24 01118967 -
Discontinued
[x]
8-32, 8-32, 8-32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-23WC-12-24 01118994 -
Discontinued
[x]
4.5-16, 4.5-16, 4.5-16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-24SC-05-12 01119012 -
Discontinued
[x]
4.5-16, 4.5-16, 4.5-16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-23WC-05-12 01118985 -
Discontinued
[x]
8-32, 8-32, 8-32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-15SC-12-24 01118942 -
Discontinued
[x]
18-72, 18-72, 18-72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-22WC-24-48 01118976 -
Discontinued
[x]
18-72, 18-72, 18-72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-23WC-24-48 01119003 -
Discontinued
[x]
18-72, 18-72, 18-72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-12SC-24-48 01118933 -
Discontinued
[x]
8-32, 8-32, 8-32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OEJ-24SC-12-24 01119028 -
Discontinued
[x]
ADD TO CART