Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website on August 15, 2018 from 1AM to 2AM JST.
All customers cannot shop on our website during the time. Thank you.

Switching power supply BNS series

Input Voltage Range (V)
AC85-132 DC110-175, AC85-132 DC110-175, AC85-132 DC110-175
Starting Time (min)
200, 200, 200
Rated Input Current (A)
0.3, 0.3, 0.3
Rated Input Voltage (V)
AC 100-115, AC 100-115, AC 100-115
Leak Current
0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX)
...see all>
Product Options
ADD TO CART
Temporality Drift (mV) Ripple Noise (mVp-p) Rated Output Voltage (V) Maximum Output Power (W) Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temporality Drift (mV) Ripple Noise (mVp-p) Rated Output Voltage (V) Maximum Output Power (W) Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32, 32, 32 80, 80, 80 3.3, 3.3, 3.3 6.6, 6.6, 6.6 2, 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNS-3.3SA-U1 01476965 24.99 SGD
Shipped after 2018-08-22
40, 40, 40 80, 80, 80 5, 5, 5 10, 10, 10 2, 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNS-05SA-U1 01476922 24.99 SGD
Shipped after 2018-08-22
135, 135, 135 120, 120, 120 24, 24, 24 12, 12, 12 0.5, 0.5, 0.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNS-24SA-U1 01476956 24.99 SGD
Shipped after 2018-08-22
75, 75, 75 120, 120, 120 12, 12, 12 10.8, 10.8, 10.8 0.9, 0.9, 0.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNS-12SA-U1 01476938 24.99 SGD
Shipped after 2018-12-18
90, 90, 90 120, 120, 120 15, 15, 15 10.5, 10.5, 10.5 0.7, 0.7, 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNS-15SA-U1 01476947 24.99 SGD
Shipped after 2018-08-22
ADD TO CART