Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Input Voltage (V) Leak Current Starting Time (min) Output Temporality Drift (mV) Weight (g) Rated Output Voltage (V) Maximum Output Power (W) Rated Input Current (A) Capacity (W) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Input Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Input Voltage (V) Leak Current Starting Time (min) Output Temporality Drift (mV) Weight (g) Rated Output Voltage (V) Maximum Output Power (W) Rated Input Current (A) Capacity (W) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Input Rated Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC 100-115, AC 100-115, AC 100-115 0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX) 200, 200, 200 3.3V 6A, 3.3V 6A, 3.3V 6A 32, 32, 32 140, 140, 140 3.3, 3.3, 3.3 19.8, 19.8, 19.8 0.7, 0.7, 0.7 30, 30, 30 50x132.5x24, 50x132.5x24, 50x132.5x24 85-132V, 85-132V, 85-132V 6, 6, 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNT-3.3SA-U1 01477017 29.99 SGD
Shipped after 2018-10-29
AC 100-115, AC 100-115, AC 100-115 0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX) 200, 200, 200 48V 0.7A, 48V 0.7A, 48V 0.7A 255, 255, 255 140, 140, 140 48, 48, 48 33.6, 33.6, 33.6 0.7, 0.7, 0.7 30, 30, 30 50x132.5x24, 50x132.5x24, 50x132.5x24 85-132V, 85-132V, 85-132V 0.7, 0.7, 0.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNT-48SA-U1 01477035 31.99 SGD
Shipped after 2018-10-29
AC 100-115, AC 100-115, AC 100-115 0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX) 200, 200, 200 24V 1.3A, 24V 1.3A, 24V 1.3A 135, 135, 135 140, 140, 140 24, 24, 24 31.2, 31.2, 31.2 0.7, 0.7, 0.7 30, 30, 30 50x132.5x24, 50x132.5x24, 50x132.5x24 85-132V, 85-132V, 85-132V 1.3, 1.3, 1.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNT-24SA-U1 01477008 31.99 SGD
Shipped after 2018-10-29
AC 100-115, AC 100-115, AC 100-115 0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX) 200, 200, 200 5V 6A, 5V 6A, 5V 6A 40, 40, 40 140, 140, 140 5, 5, 5 30, 30, 30 0.7, 0.7, 0.7 30, 30, 30 50x132.5x24, 50x132.5x24, 50x132.5x24 85-132V, 85-132V, 85-132V 6, 6, 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNT-05SA-U1 01476974 30.99 SGD
Shipped after 2018-11-27
AC 100-115, AC 100-115, AC 100-115 0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX) 200, 200, 200 15V 2A, 15V 2A, 15V 2A 90, 90, 90 140, 140, 140 15, 15, 15 30, 30, 30 0.7, 0.7, 0.7 30, 30, 30 50x132.5x24, 50x132.5x24, 50x132.5x24 85-132V, 85-132V, 85-132V 2, 2, 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNT-15SA-U1 01476992 29.99 SGD
Shipped after 2018-10-29
AC 100-115, AC 100-115, AC 100-115 0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX) 200, 200, 200 36V 0.9A, 36V 0.9A, 36V 0.9A 195, 195, 195 140, 140, 140 36, 36, 36 32.4, 32.4, 32.4 0.7, 0.7, 0.7 30, 30, 30 50x132.5x24, 50x132.5x24, 50x132.5x24 85-132V, 85-132V, 85-132V 0.9, 0.9, 0.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNT-36SA-U1 01477026 30.99 SGD
Shipped after 2018-10-29
- - - - - - - - - - - - -   1pc 1 BNT-12SA-U1 01476983 28.99 SGD
In stock
ADD TO CART