Buy more than* S$200* and get FREE SHIPPING

Point tap oxidation treatment (M)

Screw Type
M
...see all>
Product Options
ADD TO CART
Screw Length l (mm) Shank Diameter (mm) Manufacture'w product code Pitch (mm) Grade Nominal Dimension Screw Diameter Number of Flutes Screw Length (mm) Overall Length L (mm) Shank Diameter d (phi mm) Chamfer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length l (mm) Shank Diameter (mm) Manufacture'w product code Pitch (mm) Grade Nominal Dimension Screw Diameter Number of Flutes Screw Length (mm) Overall Length L (mm) Shank Diameter d (phi mm) Chamfer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - POQ3.0HX 0.6 P2 M3 M3 - - - - - 1pc 1 (N)PO-O x P2 3 M 0.6 02255252 13.99 SGD
Shipped after 2019-03-25
- - POQ2.3EX 0.4 P2 M2.3 M2.3 - - - - - 1pc 1 (N)PO-O x P2 M2.3 x 0.4 02255304 22.99 SGD
Shipped after 2019-03-25
- - POS022OX 1.5 P4 M22 M22 - - - - - 1pc 1 (N)PO-O x P4 M22 x 1.5 02255505 139.99 SGD
Shipped after 2019-03-25
- - POS022RX 2.5 P4 M22 M22 - - - - - 1pc 1 (N)PO-O x P4 M22 x 2.5 02255514 139.99 SGD
Shipped after 2019-03-25
- - POS027SX 3 P4 M27 M27 - - - - - 1pc 1 (N)PO-O x P4 M27 x 3 02255557 249.99 SGD
Shipped after 2019-03-25
- - POT030TX 3.5 P5 M30 M30 - - - - - 1pc 1 (N)PO-O x P5 M30 x 3.5 02255575 319.99 SGD
Shipped after 2019-03-25
- - POQ2.6FX 0.45 P2 M2.6 M2.6 - - - - - 1pc 1 (N)PO-O x P2 M2.6 x 0.45 02255322 22.99 SGD
Shipped after 2019-03-26
- - POR010MX 1 P3 M10 M10 - - - - - 1pc 1 (N)PO-O x P3 M10 x 1 02255365 29.99 SGD
Shipped after 2019-03-25
- - POS014QX 2 P4 M14 M14 - - - - - 1pc 1 (N)PO-O x P4 M14 x 2 02255453 47.99 SGD
Shipped after 2019-03-25
- - POS018OX 1.5 P4 M18 M18 - - - - - 1pc 1 (N)PO-O x P4 M18 x 1.5 02255462 81.99 SGD
Shipped after 2019-03-25
- - POP1.4CX 0.3 P1 M1.4 M1.4 - - - - - 1pc 1 (N)PO-O x P1 M1.4 x 0.3 02255243 29.99 SGD
Shipped after 2019-03-25
- - POR010NX 1.25 P3 M10 M10 - - - - - 1pc 1 (N)PO-O x P3 M10 x 1.25 02255374 25.99 SGD
Shipped after 2019-03-25
- - POR8.0MX 1 P3 M8 M8 - - - - - 1pc 1 (N)PO-O x P3 M8 x 1 02255435 22.99 SGD
Shipped after 2019-03-25
- - POS018QX 2 P4 M18 M18 - - - - - 1pc 1 (N)PO-O x P4 M18 x 2 02255478 81.99 SGD
Shipped after 2019-03-25
- - POR014MX 1 P3 M14 M14 - - - - - 1pc 1 (N)PO-O x P3 M14 x 1 02255392 54.99 SGD
Shipped after 2019-03-25
- - POS018RX 2.5 P4 M18 M18 - - - - - 1pc 1 (N)PO-O x P4 M18 x 2.5 02255487 81.99 SGD
Shipped after 2019-03-25
- - POS024SX 3 P4 M24 M24 - - - - - 1pc 1 (N)PO-O x P4 M24 x 3 02255523 179.99 SGD
Shipped after 2019-03-25
- - POS025OX 1.5 P4 M25 M25 - - - - - 1pc 1 (N)PO-O x P4 M25 x 1.5 02255532 239.99 SGD
Shipped after 2019-03-25
- - POQ5.0LX 0.9 P2 M5 M5 - - - - - 1pc 1 (N)PO-O x P2 5 M 0.9 02255277 13.99 SGD
N/A
- - POQ8.0GX 0.5 P2 M8 M8 - - - - - 1pc 1 (N)PO-O x P2 M8 x 0.5 02255356 32.99 SGD
Shipped after 2019-03-25
- - POR012OX 1.5 P3 M12 M12 - - - - - 1pc 1 (N)PO-O x P3 M12 x 1.5 02255383 35.99 SGD
Shipped after 2019-03-25
- - POR014NX 1.25 P3 M14 M14 - - - - - 1pc 1 (N)PO-O x P3 M14 x 1.25 02255408 54.99 SGD
Shipped after 2019-03-25
- - POR014OX 1.5 P3 M14 M14 - - - - - 1pc 1 (N)PO-O x P3 M14 x 1.5 02255417 47.99 SGD
Shipped after 2019-03-25
- - POR016OX 1.5 P3 M16 M16 - - - - - 1pc 1 (N)PO-O x P3 M16 x 1.5 02255426 62.99 SGD
Shipped after 2019-03-25
- - POS020OX 1.5 P4 M20 M20 - - - - - 1pc 1 (N)PO-O x P4 M20 x 1.5 02255496 119.99 SGD
Shipped after 2019-03-25
- - POS026SX 3 P4 M26 M26 - - - - - 1pc 1 (N)PO-O x P4 M26 x 3 02255548 249.99 SGD
Shipped after 2019-03-25
- - POS030SX 3 P4 M30 M30 - - - - - 1pc 1 (N)PO-O x P4 M30 x 3 02255566 319.99 SGD
Shipped after 2019-03-25
- - POQ1.6DX 0.35 P2 M1.6 M1.6 - - - - - 1pc 1 (N)PO-O x P2 M1.6 x 0.35 02255286 29.99 SGD
Shipped after 2019-03-25
- - POQ2.5FX 0.45 P2 M2.5 M2.5 - - - - - 1pc 1 (N)PO-O x P2 M2.5 x 0.45 02255313 20.99 SGD
Shipped after 2019-03-25
- - POQ3.5HX 0.6 P2 M3.5 M3.5 - - - - - 1pc 1 (N)PO-OX P2 M3.5 x 0.6 02255338 13.99 SGD
Shipped after 2019-06-28
- - POQ7.0MX 1 P2 M7 M7 - - - - - 1pc 1 (N)PO-O x P2 M7 x 1 02255347 18.99 SGD
Shipped after 2019-03-25
11 5 POQ4.0IX 0.7 P2 - M4 3 11 52 5 5P 1pc 1 PO P2 (O x) M4 x 0.7 02207336 8.99 SGD
Shipped after 2019-03-22
- - POQ1.7DX 0.35 P2 M1.7 M1.7 - - - - - 1pc 1 (N)PO-O x P2 M1.7 x 0.35 02255295 29.99 SGD
Shipped after 2019-03-25
- - POS012NX 1.25 P4 M12 M12 - - - - - 1pc 1 (N)PO-O x P4 M12 x 1.25 02255444 35.99 SGD
Shipped after 2019-03-25
ADD TO CART

Related Products