Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on June/22/2019 2:00-2:30am JST.
All customers might not shop on our website during the time. Thank you.

Lightweight Clutch Shoe Set

2.00 (4)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 03461815 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461824 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461806 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461833 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461842 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461858 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461867 64.99 SGD
Shipped after 2019-06-25
1Set 1 03461876 64.99 SGD
Shipped after 2019-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Postscript
1
From Japan
On 2019-05-25 18:21:33
The support came in, when I bought it, there was no description anywhere, so I looked and bought only the corresponding model, but this product is a maintenance item only for KITACO's lightweight reinforced clutch. Please note that the genuine plate can not be used. We said that we would like to correct the item description, but we should list the corresponding KITACO products rather than listing the compatible models.
This review is about item#3461833.
It is not usable although we confirmed corresponding model and bought
1
From Japan
On 2019-05-17 04:25:23
Check the body number, and in the case of AF27-2023xxx, there is Super DIO (AF27-000001-2499999) in the item description, and the part number 307-1029050 is definitely matched as a compatible model, but if you try to actually install it Even when the clutch is closed, the part of the shoe protrudes much larger than the genuine one and does not fit in the housing of the clutch outer. If you look closely at the shape of the genuine parts, you will find that the part number 307-1062050 for which the compatible model is Super DIO (AF27-1000001-1999999) is closer in shape. I felt that I was not convinced that I bought it after confirming the correspondence.
This review is about item#3461833.
Scooter centrifugal clutch setting change
1
From Japan
On 2019-05-16 15:06:08
Since there is Super DIO (AF27-2000001-2499999) as the main compatible vehicle type with part number 307-1029050, the vehicle number of the actual vehicle is confirmed, I thought that I bought the correct vehicle type with AF27-2023xx0, but bought it when I try to incorporate it Even when the clutch is closed, the diameter is larger than the inner diameter of the housing by 4 to 5 mm and the clutch housing can not be fitted. If you look closely and compare it with a genuine clutch, you can see that the shape is slightly different even by visual inspection and it is made slightly larger. Although the compatible model is Super DIO (AF27-1000001-1999999) for the product with part number 307-1062050, the shape of the product is similar to that of the genuine one from the shape of the photo. What should I believe and buy if it is not suitable although I confirmed and bought a compatible model? Isn't it the wrong model type for KITACO-san instead of Monotaro-san? We have opened the box, but we are in doubt, so we are inquiring about whether it can not be returned or refunded, but what will happen?
This review is about item#3461833.
Because genuine items are exhausted and some are missing
5
From Japan
On 2017-07-17 18:35:34
Size is perfect, set is no problem. Although I do not know the feel (performance) if I do not actually use it, it will be a while earlier (because it is exchanged variously).
This review is about item#3461867.

Related Products