Buy more than* S$200* and get FREE SHIPPING

Aerial Safety Sneakers Aki Tabi X

Material (toe core)
Made of steel
Foot Width
EEE, EEE
Standard Weight (g/1 leg)
930(26cm), 930(26cm)
Material (Sole)
Gum
Material (Skin)
Artificial leather + mesh fabric
Standard
JSAA A species
Specification
Oil proof, anti-slip
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 AT207X 03810668 -
Discontinued
[x]
25, 25 1Pair 1 AT207X 03810643 -
Discontinued
[x]
25.5, 25.5 1Pair 1 AT207X 03810652 -
Discontinued
[x]
26.5, 26.5 1Pair 1 AT207X 03810677 -
Discontinued
[x]
27, 27 1Pair 1 AT207X 03810686 -
Discontinued
[x]
24.5, 24.5 1Pair 1 AT207X 03810634 -
Discontinued
[x]
28, 28 1Pair 1 AT207X 03810695 -
Discontinued
[x]
ADD TO CART

Related Products