Buy more than* S$200* and get FREE SHIPPING

KFC small diameter 3 heart parallel lines

5.00 (1)
Number of Cores (C)
3
Heat-Resistant Temperature (deg C)
80
Final Outer Diameter (mm)
1.0x3.0
Conductor Construction (peice/mm)
10/0.12
Nominal Sectional Area (sq)
0.1
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1pc 1 KFC 0.1SQ X 3C 5m 05233296 9.99 SGD
Shipped after 2019-03-25
100 1pc 1 KFC 0.1SQX3C 100m[R] 05233323 88.99 SGD
Shipped after 2019-03-25
10 1pc 1 KFC 0.1SQ X 3C 10m 05233305 11.99 SGD
Shipped after 2019-03-25
50 1pc 1 KFC 0.1SQX3C 50m[R] 05233314 51.99 SGD
Shipped after 2019-03-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring between computer and sensor
5
From Japan
On 2015-05-09 15:25:19
The strength is also sufficient and it is soft. The coating is easy to peel. It was easy to connect with the contact of the connector and it was very useful.
This review is about item#05233305.