Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

AK-090 Cool Max full face mask inner

5.00 (5)
Color
BLACK
Size
Free
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
1pc 1 09-090 09197396 14.99 SGD
Shipped after 2019-04-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When full face helmet is installed
5
From Japan
On 2018-07-07 19:10:13
In the full face helmet in summer it got sticky with full sweat There was a little resistance in the inner face, but because it absorbs sweat entirely, it is good that the jaw thong does not become uncomfortable especially with wet jaw strings Right. I do not feel a sense of cool but the inside of the helmet is refreshing.
This review is about item#9197396.
For motorcycles
5
From Japan
On 2017-08-04 19:49:50
It is a repeat, there are things of the Hum Cap type, but I hated it because the cheeks touched the interior of the helmet. I feel comfortable with this, and I do not mind the smell of the helmet. When wearing a jet helmet it is good to use the chin part over the forehead.
This review is about item#9197396.
When bike touring
5
From Japan
On 2017-05-18 21:41:04
Until now, because I was using an inner mask for winter, I am using it very comfortably. The price was also affordable.
This review is about item#9197396.
Used when mounting a helmet when driving "four wheels" on a mini circuit
5
From Japan
On 2016-10-28 18:12:01
Originally it is for two wheels, but since it never covers the nose and mouth, it was chosen because there is no wetness and coldness due to breathlessness and exhalation Originally it was seen by other people, I thought that it was a very good diversion, I wanted to make it even more comfortable inside the helmet in hot weather I purchased, I use it for a helmet for two wheels, so I think that there is no problem with matching
This review is about item#9197396.
Bike Touring
5
From Japan
On 2016-03-20 20:41:31
I changed it to ARAI's full face helmet and bought it at the same time. ARAI has a very good fit when compared with SHOEI I have been using. However, when you wear or remove it, the ear portion feels kick. It is smooth when wearing a helmet with ears and hair suppressed when wearing inner mask. Hair after wearing does not get in the way. Because it is cool max, I am looking forward to using it in hot weather.
This review is about item#09197396.