Buy more than* S$200* and get FREE SHIPPING

Industrial cotton swab (tip bullet-shaped 2.6mm , aluminum-axis)

5.00 (1)
TGK Product Number
644-25-18-18
TRUSCO Part Number
293-9436
Overall Length (mm)
151
Shaft Length (mm)
150
Point Diameter (mm)
2.6
Mass (g /package)
15
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(50pc) 1 K1501E 09435824 13.99 SGD
Shipped after 2019-02-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When putting a cotton swab from the nose and treating the nasopharynx
5
From Japan
On 2018-06-28 15:31:34
Ideal for applying medicine to the inflamed area of ​​the nasopharynx by using the braid of the aluminum shaft.
This review is about item#9435824.

Related Products