Buy more than* S$200* and get FREE SHIPPING

Stainless caulking spatula

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1pc 1 100mm 09342488 4.99 SGD
In stock
110 1pc 1 110mm 09342497 5.99 SGD
In stock
- 1pc 1 - 09342515 6.99 SGD
In stock
65 1pc 1 65mm 09342506 4.99 SGD
In stock
75 1pc 1 75mm 09342472 4.99 SGD
In stock
- 1pc 1 - 09342524 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-09-02 23:39:24
On application, the elasticity was stronger than expected. There is no problem with work.
This review is about item#9342472.
Ink stirring
5
From Japan
On 2017-05-18 20:27:07
There is a scratch on the spatula for inexpensive price and usability is very good.
This review is about item#9342497.

Related Products