Buy more than* S$200* and get FREE SHIPPING

Battery holder NEO (Neo)

Caution
*The shape of genuine battery clamp can not be installed except for the straight shape (mounting hole position) as well. It can not be installed on the one where the mounting hole position of the genuine battery clamp is offset, one side of the clamp is fixed to the radiator upper support.
* Some models of Toyota vehicles have vehicles fixed with B size battery clamp for D size even for vehicles equipped with B size battery. In that case, please use for car with D size battery (part number NP 19190 #).
*Please confirm that the length of the genuine battery rod protrudes more than 10 mm from the battery upper end (upper surface). In the case of less than 10 mm, it is impossible to secure securely, so it is necessary to replace it with a rod that can secure the length of the nut. Depending on the model, you can install it by using NEOPLOT battery rod (SUS304) 180 mm or 240 mm (sold separately).
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 NP19090P 09380717 -
Discontinued
[x]
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 NP19090S 09380744 -
Discontinued
[x]
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 NP19090L 09380708 109.99 SGD
Shipped after 2019-01-28
ADD TO CART