Buy more than* S$200* and get FREE SHIPPING

Bimo 11 style HD-11 FLSK

5.00 (1)
Dimensions (Height x Width x Length) (mm)
68x26x106
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
28
Weight (g)
161
...see all>
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 HD-11FLSK/G(MK) 76149026 -
Discontinued
[x]
106x26x68 1pc 1 HD-11FLSK/P(MN) 76149035 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When installing the tag
5
From Japan
On 2015-11-21 13:02:22
We are using it to attach the tag to the nylon fabric. Previously, we used products that are in the 100th level, but often have defective closing due to lack of power, purchase this item. It can be stopped easily.
This review is about item#76149026.

Related Products

Max

Max