Buy more than* S$200* and get FREE SHIPPING

Hotchkiss HD-1NA

Weight (g)
2600
Filing Capacity
105
Maximum Stapling Depth (mm)
105
Nail Loading Number (pieces)
100
Dimensions (Height x Width x Length) (mm)
267x148x363
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HD-1NA 76149044 209.99 SGD
Shipped after 2019-02-27
ADD TO CART

Related Products

Max

Max