Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Compound-wound transformer

4.75 (4)
Shape
TB
Primary Voltage
220-210-200(V)
Secondary Voltage
110-105-100(V)
...see all>
Product Options
ADD TO CART
Weight (kg) Terminal Screws Mounting Hole (mm) Insulation Assortment Capacity (VA) Dimension H (mm) Dimensions A (mm) Dimensions D (mm) Dimensions B (mm) TRUSCO Part Number Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Terminal Screws Mounting Hole (mm) Insulation Assortment Capacity (VA) Dimension H (mm) Dimensions A (mm) Dimensions D (mm) Dimensions B (mm) TRUSCO Part Number Dimension W (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 M3.5 phi4.5x10 E 100 - - - - 773-5359 -   1pc 1 ECL21-100 11095875 55.99 SGD
In stock
11.9 M3.5/M4 - B 1K - - - - 773-5375 -   1pc 1 ECL21-1K 11095936 219.99 SGD
In stock
3.6 M3.5 - B 300 - - - - 773-5391 -   1pc 1 ECL21-300 11095902 109.99 SGD
In stock
5.7 M3.5 - B 500 - - - - 773-5413 -   1pc 1 ECL21-500 11095918 149.99 SGD
In stock
1.1 M3.5 phi4.5x10 E 50 - - - - 773-5405 -   1pc 1 ECL21-50 11095866 45.99 SGD
In stock
8.2 M3.5 - B 750 - - - - 773-5421 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ECL21-750 11095927 199.99 SGD
Shipped after 2019-05-08
36.4 M5 phi8.0x27 B 4K - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ECL21-4K 11095972 549.99 SGD
Shipped after 2019-05-09
45.8 M5 phi8.0x27 B 5K - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ECL21-5K 11095988 639.99 SGD
Shipped after 2019-05-09
2.1 M3.5 phi4.5x10 E 150 - - - - 773-5367 -   1pc 1 ECL21-150 11095884 60.99 SGD
In stock
2.5 M3.5 phi5.5x10 E 200 107 75 104 70 773-5383 96   1pc 1 ECL21-200 11095893 80.99 SGD
In stock
21.4 M4 phi7.0x20 B 2K - - - - - -   1pc 1 ECL21-2K 11095954 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electrical construction work
5
From Japan
On 2018-10-25 14:45:11
Since there was no 100V power supply in the place where the external light was installed, it was used for transforming from 200V. It works without problems and I am satisfied.
This review is about item#11095866.
Machine transformer can not be used due to disconnection
5
From Japan
On 2017-12-03 16:42:21
Shipment was also early, replacement work was completed immediately. Thank you very much.
This review is about item#11095893.
Temporary use for use of 100 V equipment during operation of 1 φ 200 V sample equipment
4
From Japan
On 2017-05-31 14:33:32
There are several voltage taps and it is good to be able to cope with low voltage input. Since it is used in a portable manner, a holding hole for holding the input / output wiring is preferably opened.
This review is about item#11095875.
Audio power supply only
5
From Japan
On 2017-01-19 18:11:16
An audio power supply with less noise can be realized by a single-phase double winding and a down transformer with electrostatic shield.
This review is about item#11095954.

Related Products