Buy more than* S$200* and get FREE SHIPPING
---
*Notice*
Due to the maintenance, we will close our website from July 21,2018 10PM to July 22, 2018 4AM JST.
All customers cannot shop on our website during the time. Thank you.

Digital insulation resistance tester

2.00 (1)
Measured Voltage (V)
100VDC, 100VDC
Measuring Range
2M-200Mohm, 2M-200Mohm
Weight (g)
250, 250
Dimension (mm)
125x50x100, 125x50x100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 DDM-100S 16316843 77.99 SGD
Shipped after 2018-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
switchboard
2
From Japan
On 2018-06-12 10:53:06
Since it can not be used unless it is 100 V or less, it was not possible to use it where you want to use it
This review is about item#16316843.