Buy more than* S$200* and get FREE SHIPPING

Green gardening strut hole digging device

4.00 (2)
Overall Length (mm)
760
Weight (g)
580
Drill Diameter (phi mm)
20
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
1pc 1 KA-0020 16722396 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Digging a hole of 19 mm straight pipe
3
From Japan
On 2017-06-22 20:15:41
The shaft is thin and unreliable (it seems to bend). The outside diameter of the moving depth marker is small and enters into the hole and does not become a marker.
This review is about item#16722396.
Used for agricultural work
5
From Japan
On 2017-05-26 18:29:58
When building agricultural pipes in hard soil, it is easy to use, compact and easy to use
This review is about item#16722396.