Buy more than* S$200* and get FREE SHIPPING

Basket cover DX Front type

4.25 (4)
Dimensions (Width W x Height H x Depth D) (mm)
400x320x310
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
1sheet 1 KW-250 17170308 15.99 SGD
In stock
1sheet 1 KW-250 17170292 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When carrying baggage by bicycle
4
From Japan
On 2018-12-18 14:50:05
Waterproof, durable fabric is a safe cover. It is more convenient if the zipper can open the lid even from the front.
This review is about item#17170292.
For motorcycles
4
From Japan
On 2017-10-01 08:13:15
Installed in front of the motorcycle It is surprisingly excellent as a waterproof product and it is safe as a burglarproof
This review is about item#17170308.
Front basket of motorcycle
4
From Japan
On 2017-01-24 14:59:11
Fixed by pulling the straps under the cover from above and further fixed on the upper side with 4 strings Easy to install. Since the fastener on the top has keyhole in the grasp of the two places, locking will be prevented if the key is hooked.
This review is about item#17170308.
Used as a genuine rear cage of a scooter
5
From Japan
On 2016-11-26 13:35:02
I really looked for something that fitted a variety of sizes. Perfect! I am also very satisfied with the texture. I also wanted to purchase
This review is about item#17170308.