Buy more than* S$200* and get FREE SHIPPING

2-Hole Punch

3.75 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., For paper only. Do not insert anything other than paper. When using make sure the back cover is attached. It may cause injury and damages to objects. When not used, keep it at a place without moisture or water. Do not damage the surface with a sharp object. It may cause damage and rust.
Hole Diameter (mm)
6
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
20
Dimensions (Height H x Width W x Depth D) (mm)
80x120x83
Weight (g)
About 210
Color
black
Specification
With side gauge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 9608 17446424 6.99 SGD
Shipped after 2019-01-21
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 4
1 star 0
Review Rating: 3.75
16 Customer Reviews
The reviews are automatic translation.
Filing documents
5
From Japan
On 2018-12-05 23:47:26
I thought that it was easy to make from low price, but it was easy to use with firm making. Garbage is also a packing making easy to throw away.
This review is about item#17446424.
Office work
3
From Japan
On 2018-07-20 16:36:25
It is light. Because it is black, I can not see where the center mark is. I want you to devise the center mark so that it is easy to understand.
This review is about item#17446424.
At work
5
From Japan
On 2018-07-09 17:26:08
I put it on my desk for my own use. We only bought two pieces before, so it's okay to drill crisply at the same price as that.
This review is about item#17446424.
Organizing documents
4
From Japan
On 2018-04-29 20:55:41
Used to organize documents such as slips. Although it is a price, it can be used satisfactorily.
This review is about item#17446424.
When making a hole in a document
2
From Japan
On 2017-11-19 13:05:30
The difficulty is that the alignment guide can not move smoothly, or it will come off if pulled slightly stronger. It is a bargain, but I am happy if that point is improved.
This review is about item#17446424.
Drilling of documents
4
From Japan
On 2017-04-13 16:23:59
I felt that I felt cheap as it was pretty solid, it was good.
This review is about item#17446424.
Into a file
5
From Japan
On 2017-04-08 15:55:16
I am satisfied that I can save the time and effort to put out the A4 center. The price is also cheap and I will teach everyone.
This review is about item#17446424.
Filing documents
2
From Japan
On 2017-04-07 17:40:51
I chose by the price, but I can not keep it closed and I am publishing it. Although there are parts for closing, I think that it will surely disappear.
This review is about item#17446424.
Office work
5
From Japan
On 2017-04-04 18:14:43
Because about 20 sheets of paper can be drilled for small size, it is enough.
This review is about item#17446424.
It is reasonable to put it in a binder with a punch
5
From Japan
On 2017-03-02 19:43:38
Although there seems to be improvement points for people who use it for experts, I think that this level is fine if there are only a few pieces per month, but as soon as the punch becomes unavailable, there is a problem with the inspection ability of monotaro, This is conspicuous when it is really a monoterror.
This review is about item#17446424.

Related Products