Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

LED floodlight

4.19 (26)
Cycle(Hz)
50/60
Rated Voltage (V)
AC100
Waterproof
IP65
LED Lifespan (hrs)
40000
Wide Angle (°)
120
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Power Consumption (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 950 1pc 1 DN-101 17659407 57.99 SGD
In stock
50 - 1pc 1 DN-010 17659434 -
Discontinued
[x]
20 - 1pc 1 DN-002 17659416 99.99 SGD
In stock
30 - 1pc 1 DN-003 17659425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 3
2 star 0
1 star 2
Review Rating: 4.19
26 Customer Reviews
The reviews are automatic translation.
We use for nightlight
5
From Japan
On 2019-03-20 16:17:52
The best for spot lighting with LEDs, it might have been the best if it had automatic flashing
This review is about item#17659407.
Used for machine maintenance
5
From Japan
On 2018-07-06 14:06:39
I am using it to illuminate the feet, but the LEDs are also cheap and it can be purchased because it can purchase multiple units.
This review is about item#17659407.
I'm hanging in the shed.
4
From Japan
On 2018-05-31 21:56:50
I failed. It was a bit dark. · · · · ·
This review is about item#17659407.
illumination
4
From Japan
On 2018-05-06 18:34:59
I like it because it is very bright and light. Hue is also great greatly. We are planning to order additional items.
This review is about item#17659416.
As lighting of the mold washing area on the outer wall of the factory
4
From Japan
On 2018-03-23 09:40:44
Anti-rust paint is solid and drip-proof construction is also good. I diverted Negros Electric Works' Pilac to the steel frame, but since the frame structure matched, I could secure firmly. Although it is not used as a portable lighting device, the structure of the "left and right head swinging" of the frame should be strengthened a little more.
This review is about item#17659425.
Supplementary lighting at work
5
From Japan
On 2018-02-22 10:31:31
It is used as an auxiliary lighting when working. I could purchase it cheaply in the campaign, it was good.
This review is about item#17659416.
Engine room, downward working
4
From Japan
On 2017-09-01 18:50:25
This brightness is sufficient with 10W. The light body is compact and you can choose any place to use lightly. I wish I had an ON / OFF switch.
This review is about item#17659407.
To the auxiliary light of Massin
5
From Japan
On 2017-04-13 14:13:08
It is bright and good. I use it with a magnet that is sold separately.
This review is about item#17659416.
Welding operation
1
From Japan
On 2017-02-17 15:17:41
The outlet is short and it is troubled by the installation place. I'd like a switch on and off if possible.
This review is about item#17659407.
When dismantling a mold in a dark place
5
From Japan
On 2017-02-15 21:20:34
It is compact, bright and very useful at disassembling small pits
This review is about item#17659416.