Buy more than* S$200* and get FREE SHIPPING

Point tap

Chamfer
5P
...see all>
Product Options
ADD TO CART
Screw Length (mm) Overall Length L (mm) Screw Length l (mm) Neck Length ln (mm) Shank Diameter Ds (mm) Shank Square Part Width (mm) Shape Shank Square Part Length (mm) Pitch (mm) Number of Threads per inch Grade Screw Diameter Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Overall Length L (mm) Screw Length l (mm) Neck Length ln (mm) Shank Diameter Ds (mm) Shank Square Part Width (mm) Shape Shank Square Part Length (mm) Pitch (mm) Number of Threads per inch Grade Screw Diameter Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 70 19 - 6.2 5 e 8 1 - P2 M7 3 1pc 1 PO P2 M7 x1 18561944 14.99 SGD
Shipped after 2019-02-19
19 70 19 - 6.2 5 e 8 0.75 - P3 M8 3 1pc 1 N-PO P3 M8 x0.75 18561953 -
Discontinued
[x]
26 95 26 - 12.5 10 e 13 2 - P4 M17 3 1pc 1 PO P4 M16 x2 18562127 45.99 SGD
Shipped after 2019-02-19
33 100 33 - 14 11 e 14 2.5 - P4 M18 3 1pc 1 M18 x2.5 18562154 59.99 SGD
Shipped after 2019-02-19
6.3 36 6.3 - 3 2.5 b 5 0.35 - P2 M1.7 2 1pc 1 1.7 x0.35 18561795 24.99 SGD
Shipped after 2019-02-19
7.2 42 7.2 12 3 2.5 c 5 0.4 - P2 M2.3 3 1pc 1 PO P2 M2.3 x0.4 18561813 17.99 SGD
Shipped after 2019-02-19
15 62 15 26 6 5 c 7 0.75 - P2 M6 3 1pc 1 N-PO P2 M6 x0.75 18561917 -
Discontinued
[x]
57 155 57 - 28 21 e 24 4 - P5 M36 4 1pc 1 N-PO P5 M36 x4 18562242 -
Discontinued
[x]
8.1 46 8.1 14 3 2.5 c 5 0.45 - P2 M2.6 3 1pc 1 N-PO P2 M2.6 x0.45 18561838 -
Discontinued
[x]
9 52 9 17 5 4 c 7 0.5 - P2 M4 3 1pc 1 PO P2 M4 x0.5 18561883 15.99 SGD
Shipped after 2019-02-19
13 60 13 22 5.5 4.5 c 7 0.8 - P2 M5 3 1pc 1 N-PO P2 M5 x0.8 18561908 -
Discontinued
[x]
19 70 19 - 6.2 5 e 8 1.25 - P3 M8 3 1pc 1 M8 x1.25 18561978 16.99 SGD
Shipped after 2019-02-19
23 75 23 - 7 5.5 e 8 1.25 - P3 M10 3 1pc 1 N-PO P3 M10 x1.25 18561996 -
Discontinued
[x]
23 75 23 - 7 5.5 e 8 1.5 - P3 M10 3 1pc 1 PO P3 M10 x1.5 18562023 21.99 SGD
Shipped after 2019-02-19
15 62 15 26 6 4.5 c 7 - 20 P2 1/4U 20 3 1pc 1 PO P2 1/4U 20 18562258 13.99 SGD
Shipped after 2019-02-19
26 88 26 - 10.5 8 e 11 - 12 P3 1/2 W 12 3 1pc 1 N-PO P3 1/2 W 12 18562276 -
Discontinued
[x]
9 46 9 14 4 3.2 c 6 0.5 - P2 M3 3 1pc 1 N-PO P2 M3 x0.5 18561856 -
Discontinued
[x]
15 62 15 26 6 4.5 c 7 1 - P2 M6 3 1pc 1 N-PO P2 M6 x1 18561926 -
Discontinued
[x]
19 70 19 - 6.2 5 e 8 1 - P2 M7 3 1pc 1 N-PO P2 M7 x1 18561935 -
Discontinued
[x]
26 82 26 - 8.5 6.5 e 9 1.5 - P3 M12 3 1pc 1 PO P3 M12 x1.5 18562066 27.99 SGD
Shipped after 2019-02-19
18 100 18 - 14 11 e 14 1 - P3 M18 3 1pc 1 N-PO P3 M18 x1 18562136 -
Discontinued
[x]
39 120 39 - 19 15 e 18 3 - P4 M24 3 1pc 1 M24 x3.0 18562188 129.99 SGD
Shipped after 2019-02-19
46 135 46 - 23 17 e 20 3.5 - P5 M30 4 1pc 1 N-PO P5 M30 x3.5 18562224 -
Discontinued
[x]
15 62 15 26 6 4.5 c 7 - 20 P2 UNC 1/4 3 1pc 1 N-PO P2 1/4-20 UNC 18562267 -
Discontinued
[x]
4.5 36 4.5 - 3 2.5 a 5 0.25 - P1 M1.5 2 1pc 1 N-PO P1 M1.2 x0.25 18561752 -
Discontinued
[x]
8.1 46 8.1 14 3 2.5 c 5 0.45 - P2 M2.5 3 1pc 1 PO P2 M2.5 x0.45 18561822 15.99 SGD
Shipped after 2019-02-19
23 75 23 - 7 5.5 e 8 1 - P3 M10 3 1pc 1 N-PO P3 M10 x1 18561987 -
Discontinued
[x]
23 75 23 - 7 5.5 e 8 1.25 - P3 M10 3 1pc 1 PO P3 M10 x1.25 18562005 21.99 SGD
Shipped after 2019-02-19
23 75 23 - 7 5.5 e 8 1.5 - P3 M10 3 1pc 1 N-PO P3 M10 x1.5 18562014 -
Discontinued
[x]
26 82 26 - 8.5 6.5 e 9 1 - P3 M12 3 1pc 1 PO P3 M12 x1 18562048 31.99 SGD
Shipped after 2019-02-19
26 82 26 - 8.5 6.5 e 9 1.75 - P4 M12 3 1pc 1 PO P4 M12 x1.75 18562075 27.99 SGD
Shipped after 2019-02-19
26 95 26 - 12.5 10 e 13 1 - P3 M16 3 1pc 1 N-PO P3 M16 x1 18562093 -
Discontinued
[x]
26 95 26 - 12.5 10 e 13 1.5 - P3 M16 3 1pc 1 N-PO P3 M16 x1.5 18562102 -
Discontinued
[x]
33 100 33 - 14 11 e 14 2.5 - P4 M18 3 1pc 1 N-PO P4 M18 x2.5 18562145 -
Discontinued
[x]
4.5 36 4.5 - 3 2.5 a 5 0.25 - P1 M1.2 2 1pc 1 PO P1 M1.2 x0.25 18561768 29.99 SGD
Shipped after 2019-02-19
7.2 42 7.2 12 3 2.5 c 5 0.4 - P2 M2 3 1pc 1 PO P2 M2 x0.4 18561804 21.99 SGD
Shipped after 2019-02-19
8.1 46 8.1 14 3 2.5 c 5 0.45 - P2 M2.6 3 1pc 1 PO P2 M2.6 x0.45 18561847 15.99 SGD
Shipped after 2019-02-19
6.5 46 6.5 14 4 3.2 c 6 0.6 - P2 M3.5 3 1pc 1 N-PO P2 M3.5 x0.6 18561865 -
Discontinued
[x]
26 82 26 - 8.5 6.5 e 9 1 - P3 M12 3 1pc 1 N-PO P3 M12 x1 18562032 -
Discontinued
[x]
39 130 39 - 20 15 e 18 3 - P4 M27 4 1pc 1 N-PO P4 M27 x3 18562197 -
Discontinued
[x]
19 70 19 - 6.2 5 e 8 1 - P3 M8 3 1pc 1 N-PO P3 M8 x1 18561962 -
Discontinued
[x]
26 88 26 - 10.5 8 e 11 2 - P4 M14 3 1pc 1 M14 x2.0 18562084 35.99 SGD
Shipped after 2019-02-19
26 95 26 - 12.5 10 e 13 1.5 - P3 M16 3 1pc 1 PO P3 M16 x1.5 18562118 45.99 SGD
Shipped after 2019-02-19
5.4 36 5.4 - 3 2.5 a 5 0.3 - P1 M1.4 2 1pc 1 PO P1 M1.4 x0.3 18561777 24.99 SGD
Shipped after 2019-02-19
6.3 36 6.3 - 3 2.5 b 5 0.35 - P2 M1.6 2 1pc 1 PO P2 M1.6 x0.35 18561786 24.99 SGD
Shipped after 2019-02-19
6.5 46 6.5 14 4 3.2 c 6 0.6 - P2 M3.5 3 1pc 1 N-PO P2 M3.5 x0.6 18561874 -
Discontinued
[x]
11 52 11 17 5 4 c 7 0.7 - P2 M4 3 1pc 1 N-PO P2 M4 x0.7 18561892 -
Discontinued
[x]
26 82 26 - 8.5 6.5 e 9 1.5 - P3 M12 3 1pc 1 N-PO P3 M12 x1.5 18562057 -
Discontinued
[x]
33 105 33 - 15 12 e 15 1.5 - P4 M20 3 1pc 1 PO P4 M20 x1.5 18562163 81.99 SGD
Shipped after 2019-02-19
33 105 33 - 15 12 e 15 2.5 - P4 M20 3 1pc 1 M20 x2.5 18562172 81.99 SGD
Shipped after 2019-02-19
46 135 46 - 23 17 e 20 1.5 - P4 M30 4 1pc 1 N-PO P4 M30 x1.5 18562206 -
Discontinued
[x]
46 135 46 - 23 17 e 20 1.5 - P4 M30 4 1pc 1 PO P4 M30 x1.5 18562215 239.99 SGD
Shipped after 2019-02-19
46 135 46 - 23 17 e 20 3.5 - P5 M30 4 1pc 1 PO P5 M30 x3.5 18562233 239.99 SGD
Shipped after 2019-02-19
ADD TO CART

Related Products