Buy more than* S$200* and get FREE SHIPPING

Inspection opening frame

2.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Inside Dimension (mm) Mounting Dimensions (mm) Outside Dimension (mm) Lid Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (mm) Mounting Dimensions (mm) Outside Dimension (mm) Lid Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x450 495x495 508x508 465x465 1sheet 1 450PHD 18531503 21.99 SGD
Shipped after 2019-02-25
200x200 245x245 258x258 215x215 1sheet 1 200PHD 18531476 53.99 SGD
In stock
250x250 295x295 308x308 265x265 1sheet 1 250PHD 18531485 80.99 SGD
Shipped after 2019-02-25
150x150 195x195 208x208 165x165 1sheet 1 150PHD 18531467 18.99 SGD
In stock
300x300 345x345 358x358 315x315 1sheet 1 300PHD 18531494 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Construction work
2
From Japan
On 2017-04-27 10:58:54
There was no mention about the thickness of the ceiling foundation material, and the goods that I ordered received corresponded to the general 9.0 mm. When browsing the product information from HP of Dae-jian Plastics it was possible to correspond to 5.0 mm · 12.5 mm, so I wish if there was information on thickness as well.
This review is about item#18531494.
Wall back piping work of the forced toilet and future maintenance
5
From Japan
On 2017-03-19 21:16:30
I think that cost performance is good. Since it is necessary to remove 8 screws when opening the inspection window, it is not suitable for the use which needs to open and close frequently. Although it is not evaluation of the product, since the mistake of the dealer was recovered afterwards, it seems that the operation can be done as originally scheduled.
This review is about item#18531485.
Maintenance / expansion work of domestic plumbing.
1
From Japan
On 2017-03-13 19:21:09
Shipment is indicated as 5 days, but actually the shipping schedule date is shown as 21 days purchased on March 12. I am very dissatisfied that I could not do the work I was planning. Shipment is too late! Is not it an iron rule to display correctly?
This review is about item#18531485.

Related Products