Buy more than* S$200* and get FREE SHIPPING

* Announcement of Payment Method Change *
Credit card payment is now available via Paypal platform.
Paypal account is not essential.
In addition to Visa and MasterCard, American Express, and Discover are also available now.
(Availability of each brand in your country follows PayPal policy)

Both mouth ratchet wrench Short

3.89 (9)
Overall Length (mm)
180
Weight (g)
320
Dimension t (mm)
16
Dimensions D (mm)
35
Dimension l (mm)
15
Dimensions d1 (mm)
6
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Nominal Dimension (mm) Dimensions d2 (mm) Dimensions d3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Dimensions d2 (mm) Dimensions d3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17x21 21 17 1pc 1 17 x21 19797478 14.99 SGD
In stock
19x21 21 19 1pc 1 19 x21 19797487 14.99 SGD
In stock
17x19 19 17 1pc 1 17 x19 19797462 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Bolt tightening
3
From Japan
On 2018-11-27 23:08:22
It is too compact too small than I thought "short" as the title.
This review is about item#19797462.
Clamp tightening of single pipe etc.
5
From Japan
On 2018-07-05 09:38:24
I use it as a substitute for the clenching of the single pipe and the tightening of the number line. In the past I used a longer one, but this length is lighter, it does not get in the way, and the usability is good. There is enough strength, I think that it is a good product.
This review is about item#19797478.
For tractor on-board use
5
From Japan
On 2018-06-04 18:39:27
The plating is beautiful and it feels nice. Although the Sino part is somewhat short, it is compact and does not get in the way.
This review is about item#19797462.
When assembling single pipe pipe
5
From Japan
On 2017-12-07 15:24:38
Because it is short, it fits neatly in the storage bag at the time of work and is easy to use. Can be used as a simple Shino.
This review is about item#19797462.
To detach the clamp of single pipe pipe.
3
From Japan
On 2017-12-05 17:55:41
Although compact and handling is good, there are things like slipping bolts somewhat bad when you are in a hurry. But, if you are familiar with hands it is handy as it is.
This review is about item#19797478.
Electric Works
3
From Japan
On 2017-11-29 19:57:25
I feel that the movement of the ratchet is heavy. I hope I should be lighter.
This review is about item#19797462.
Tighten up building hardware.
5
From Japan
On 2017-05-11 20:02:40
It is easy to handle with a short type, and it is suitable for work that does not require large torque. It is not bad by appearance also plating, thank you for having a cheap price more than anything.
This review is about item#19797487.
Scaffolding assembly
3
From Japan
On 2016-10-17 16:58:24
3 minutes Thank you for having one hole for fall prevention for nut tightening
This review is about item#19797462.
Assembling of joining single pipe
3
From Japan
On 2016-07-24 22:04:59
I do not know because I am planning to use it, but I think it will be handy
This review is about item#19797462.

Related Products