Buy more than* S$200* and get FREE SHIPPING
Note
Due to Japanese national holidays as Golden Week, we will close 2019/4/27~2019/5/6 JST.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneaker AQUA NEO Hook And Loop Fastener Type

5.00 (1)
Size (cm)
26
Foot Width
4E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pair 1 AQNM-BK 18937065 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoors in rainy weather, Outdoors after rainy weather
5
From Japan
On 2016-04-23 04:58:13
It is used outdoors when commuting by motorcycle, rainy weather (after). Naturally it is from the material that it does not soak even if it gets wet. I have never used it in commuting during heavy rain, but I'd like to be alright to some extent. I am satisfied with waterproofness. I am fine even with puddles. I think it looks better than boots.
This review is about item#18937074.

Related Products